-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sampling Scoop |
---|---|
Bowl Size | 60X29X25 (2 3/8x 11/8x 1") |
Capacity | 22cc |
Color | Translucent |
Handle Length | 1.25" |
Material | Polypropylene |
---|---|
Overall Length | 2.375" |
Overall Width | 1.125" |
Type | Chemical and Corrosion Resistant |
Height (cm) | 3.3 |
---|---|
Length (cm) | 12.95 |
Width (cm) | 10.92 |
HS Code | 3926909910 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.0675 |
Please note that the item you have bought is a 115V.