-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Jerrican with Spigot |
---|---|
Autoclavable | No |
Brim Capacity | 5.0 gal. |
Capacity | 5 gal. |
Closure Size | 45mm |
Color | White |
Depth | 11-27/32" |
---|---|
Height | 16" |
Material | High Density Polyethylene |
Type | Plastic |
Width | 9 11/32" |
Height (cm) | 40.64 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 24.13 |
HS Code | 3923300000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.765 |
Please note that the item you have bought is a 115V.