-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Carboy |
---|---|
Autoclavable | Steam at 250 Degrees F |
Body Color | White |
Body Material | Polypropylene |
Body Type | Translucent |
Brim Capacity | 5.0 gal. |
---|---|
Capacity | 5 gal. |
Closure Material | Polypropylene |
Handle Style | Integral Shoulder |
Height | 21" |
Height (cm) | 56.13 |
---|---|
Length (cm) | 30.99 |
Width (cm) | 30.73 |
Country Of Origin | IN |
---|---|
Weight (kg) | 2.7125 |
Please note that the item you have bought is a 115V.