-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Steam/Hydronic Heater Element |
---|---|
Inlet/Outlet NPT | 1-1/4" |
Length | 5ft. |
Max. Fluid Temp. | 650 Degrees F |
Max. Pressure | 660 psi |
---|---|
Output @ 2 PSI Steam | 1600/2250 BtuH |
Tube Material | Steel |
Tube Size | 1.25" |
Height (cm) | 10.67 |
---|---|
Length (cm) | 156.21 |
Width (cm) | 10.67 |
HS Code | 8516290090 |
---|---|
Country Of Origin | US |
Weight (kg) | 14.65 |
Please note that the item you have bought is a 115V.