-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hand Lamp |
---|---|
Amps | 12 |
Color | Black |
Cord Length | 25ft. |
Cord Type | SJT |
Gauge/Conductor | 16/3 |
Handle | Ergonomic |
Housing Material | Polypropylene |
Lamp Type | Spot and Fluorescent |
---|---|
Lamp Watts | 13 |
Length | 13" |
Mounting | (2) Hooks |
NEC Cord Designation | SJT |
Power Source | 120 VAC |
Watts | 13 |
Height (cm) | 8.26 |
---|---|
Length (cm) | 31.12 |
Width (cm) | 17.78 |
HS Code | 9405408000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.