-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bolt |
---|---|
Color | Brass |
Connection | Bolt |
Connection Material | Brass |
Connector Type | Positive/Negative |
Length | 1.75" |
---|---|
Material | Brass |
Stud Size | 3/8-24" |
Sub-Category | Hardware |
Type | Side Terminal - Long |
Height (cm) | 14.48 |
---|---|
Length (cm) | 16.26 |
Width (cm) | 16.26 |
HS Code | 7415338010 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.