-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nontemplate Hinge |
---|---|
Bearing Type | Plain |
Color | Gray |
Corners | Square |
Finish | Natural |
Hardware | Not Included |
Height | 2.5" |
Holes per Leaf | 3 |
Hospital Tip | No |
---|---|
Leaf Thickness | 0.09" |
Material | Steel |
Mounting | Full Mortise |
Pin Dia. | 7/32" |
Pin Type | Nonremovable |
Range of Motion | 270 Degrees |
Width | 2.5" |
Height (cm) | 4.06 |
---|---|
Length (cm) | 16.76 |
Width (cm) | 7.62 |
HS Code | 8302106030 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.07 |
Please note that the item you have bought is a 115V.