-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Piano Hinge |
---|---|
Color | White |
Finish | Painted |
Hardware | Not Included |
Hole Spacing | 2" |
Holes | With |
Holes per Leaf | 36 |
Hospital Tip | No |
Knuckle Length | 1/2" |
Leaf Thickness | 0.04" |
---|---|
Length | 6" |
Material | Steel |
Mounting | Full Surface |
Pin Dia. | 3/32" |
Pin Material | Steel |
Pin Type | Nonremovable |
Range of Motion | 180 Degrees |
Width | 1.25" |
Height (cm) | 0.51 |
---|---|
Length (cm) | 182.88 |
Width (cm) | 2.03 |
HS Code | 8302106090 |
---|---|
Country Of Origin | CA |
Weight (kg) | 0.54 |
Please note that the item you have bought is a 115V.