-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Plug |
---|---|
(M)NPT Inlet | 3/4" |
Body Material | Polyethylene |
Color | White |
---|---|
Construction | Polyethylene |
Height (cm) | 15.24 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 10.16 |
HS Code | 3923500000 |
---|---|
Weight (kg) | 0.45 |
Please note that the item you have bought is a 115V.