BANJO TF200 Bulkhead Tank Fitting 2 Inch Black Poly
  • Model: TF200
  • Item: AB2KJR
  • Cross: 1MKJ6

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

BANJO | TF200 | AB2KJR | 1MKJ6 | Bulkhead Tank Fitting
Hover to zoom
In Stock
£13.34 / unit
Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemBulkhead Tank Fitting
    ColorBlack
    Body MaterialPolypropylene
    Connection TypeFNPT x FNPT
    Gasket MaterialEPDM
    Length1"
    Max. Pressure150 psi
    Pipe Size2"
    Required Hole Size3"
    Temp. Range-20 Degrees to 150 Degrees F

    Shipping Info:

    Ship weight (kg) 0.25
    Ship height (cm)6.86
    Ship length (cm)11.43
    Ship width (cm)11.43
    HS code3917400090
    Country of OriginUS

    Product Details:

    • Banjo TF200 polypropylene bulkhead tank fitting has a pipe size of 2 inches to permit free flow of liquids in tanks, drum drainages and fillings with a maximum pressure of 150 psi.
    • It features dual FNPT connection on both ends and an EPDM gasket for resistance against oils and fuels.

    Brand Overview:

    Banjo Corporation is a leading manufacturer of valves, pumps, pipe fittings, line strainers, cam lever couplings, dry disconnects, mag meters, swivels, repair parts and IBC tank accessories. These high-quality liquid handling tools and equipment are widely used for agricultural and industrial applications. The Banjo Line Strainers catalogue incorporates a broad range of LSQ, T, Y and Mini T strainers ideal for eliminating solid contaminants from liquids or gases flowing through any pipe or tube. Banjo pipe fittings are available in FNPT and MNPT connections and can be used in temperatures ranging from -20 degrees Fahrenheit to 150 degrees Fahrenheit.
    Shop from a wide range of these fittings and other company products such as cam and groove gaskets, and bolted bulkhead tank flanges on Raptor Supplies, one of the authorised Banjo distributors.

    Sent to your email in 30 min

    Model: TF200Item: AB2KJRCross: 1MKJ6