-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Adjustable Clamp Kit, 80 ft. |
---|---|
Finish | Plain |
Material | Stainless Steel |
Number of Pieces | 41 |
---|---|
Type | Adjustable Clamp |
Height (cm) | 4.83 |
---|---|
Length (cm) | 24.38 |
Width (cm) | 24.38 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.56 |
UPC | 799360208705 |
Please note that the item you have bought is a 115V.