-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rolling Ladder |
---|---|
Actuation Type | Weight |
Assembled/Unassembled | Unassembled |
Base Depth | 25" |
Base Width | 20" |
Climbing Angle | 59 Degrees |
Color | Gray |
Finish | Powder Coated |
Handrails Included | No |
Load Capacity | 450 lb. |
Material | Steel |
---|---|
Number of Steps | 3 |
Overall Height | 28.5" |
Overall Width | 20" |
Platform Depth | 10" |
Platform Height | 28.5" |
Platform Width | 16" |
Step Depth | 7" |
Step Width | 16" |
Tread | Serrated |
Height (cm) | 10.16 |
---|---|
Length (cm) | 78.74 |
Width (cm) | 68.58 |
HS Code | 7326908560 |
---|---|
Country Of Origin | CN |
Weight (kg) | 14.06 |
Please note that the item you have bought is a 115V.