Sign In

BALDWIN FILTERS PA4470 Panel Air Element 6-3/32 x 2-3/16 Inch

In Stock
Item: AH2WWB
Model: PA4470
Cross Ref: 30HL82

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$19.20 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Air Filter Element
Height 2.187"
Length 8.156"
Width 6 3/32"

Product Details

    • Special Features: Panel Air Element

Shipping Information

Height (cm) 5.84
Length (cm) 23.37
Width (cm) 17.27
Country Of Origin KR
Weight (kg) 0.2985

Explore Products

Please note that the item you have bought is a 115V.

Agree