Item | Fuel Filter |
Filter Design | Spin-On |
Height | 5-11/32" |
Length | 5-11/32" |
Outside Dia. | 3-1/8" |
Width | 3-1/8" |
Ship weight (kg) | 0.36 |
Ship height (cm) | 39.12 |
Ship length (cm) | 19.3 |
Ship width (cm) | 28.96 |
HS code | 8421230000 |
Country of Origin | IL |