-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flowmeter |
---|---|
Accuracy | +/- 1.5% of Reading |
Cable Length | 10ft. |
Chamber Material | Noryl |
Connection Size | 3/4 MNPT |
Display | 7 Digit |
Fitting | NSF 61 Low Lead Brass |
Flow Material | Water |
Flow Range | 0.75 to 35 gpm |
Flow Range @ CCM | 2839 to 132,489 |
Flow Range @ GPH | 45 to 2100 |
Flow Range @ GPM of Water | 0.75 to 35 |
Flow Range @ GPM/LPM | 0.75 to 35 / 2.8 to 132.5 |
For Pipe Size | 3/4" |
Gauge/Conductor | 22/2 |
GPM Max. | 35 |
Height | 5.25" |
Housing Material | NSF 61 Low Lead Brass |
---|---|
Length | 7.5" |
Master Totalizer | 9,999,990 gal. |
Max. Pressure | 150 psi |
Max. Temp. | 120 Degrees |
Max. Viscosity | 2 CST |
Output | Pulse per 100 gal. |
Pressure Drop - 100% Flow (PSI) | 10.00 |
Pressure Drop - 50% Flow (PSI) | 2.00 |
Pulses per Gallon | 0.01 |
Seal Material | Ethylene Propylene |
Shaft Material | Stainless Steel |
Specific Gravity | 1 |
Temp. | 120 Degrees F |
Thread | NPT |
Type | Positive Displacement |
Width | 568597" |
Height (cm) | 22.86 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 15.24 |
HS Code | 9028200000 |
---|---|
Weight (kg) | 2.86 |
Please note that the item you have bought is a 115V.