-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Replacement Filters |
---|
Height (cm) | 0.25 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 0.76 |
HS Code | 8421398090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0045 |
UPC | 019050000090 |
Please note that the item you have bought is a 115V.