B&K PRECISION 4053B Signal Generator, 4.5 Inch Color LCD, 10 MHz

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£849.57 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: 4053B

  • Item: CD2LXD

  • Cross Ref: 53TY73

Product Specifications:

ItemSignal Generator
Accuracy0-100
Display4.5" Color LCD
Impedance50
Power SourceAC Line Input (115/230 VAC, 50/60 Hz)
Sine Wave Range (MHz)1 uHz to 10 MHz
Sweep TypeContinuous, Triggered, Gate or Burst
TypeFunction/Arbitrary Waveform

Shipping Info:

Ship weight (kg) 4.28

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes