-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Carbide Tipped Masonry Bit |
---|---|
Bit Dia. | 7/8" |
Cutter Heads | Carbide 140 |
Drilling Length | 4" |
---|---|
Overall Length | 24" |
Shank Size | 1/2" |
Height (cm) | 2.22 |
---|---|
Length (cm) | 63.5 |
Width (cm) | 4.45 |
HS Code | 8207502030 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.7 |
Please note that the item you have bought is a 115V.