|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

B/A PRODUCTS CO. T5-DGRT-10 Chain Grade 70 1/4 Size 10 Feet 4700 Lb

Model: T5-DGRT-10
Item: AA2BLQ
Cross Reference: 10C695
£54.70

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Transport Chain
Application Modes Not For Lifting
Chain Type Welded
Finish Gold Plated, Self Colored
Grade 70
Length 10 ft.
Link Type Straight
Links per Foot 12
Material Steel
Trade Size 1/4"
Working Load Limit 4700 lb.
Online - Live Chat