|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

B/A PRODUCTS CO. BA-PSR103 Tie-down Strap Ratchet 9ft. 2in. x 2 Inch

Model: BA-PSR103
Item: AA2BLV
Cross Reference: 10C711
£60.10

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Tie-Down Strap
Color Yellow
Adjustment Type Ratchet
Body Material Polyester
Breaking Strength 12,000 lb.
Fitting Style Swivel J-Hook
Hardware Material Steel
Strap Length 9 ft. 2"
Strap Width 2"
Working Load Limit 3670 lb.
Online - Live Chat