|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

B/A PRODUCTS CO. BA-DGRT-8 Chain Grade 70 1/4 Size 8 Feet 3150 Lb.

Model: BA-DGRT-8
Item: AA2BLP
Cross Reference: 10C694
£44.74

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Transport Chain
Application Modes Not For Lifting
Chain Type Welded
Finish Gold Plated, Self Colored
Grade 70
Length 8 ft.
Link Type Straight
Links per Foot 13
Material Steel
Trade Size 1/4"
Working Load Limit 3150 lb.
Online - Live Chat