|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

B/A PRODUCTS CO. BA-3053-144 Tie-down Strap Ratchet 12ft x 2 Inch 3670lb

Model: BA-3053-144
Item: AA2BLU
Cross Reference: 10C710
£38.53

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Tie-Down Strap
Color Yellow
Adjustment Type Ratchet
Body Material Polyester
Breaking Strength 12,000 lb.
Fitting Style Swivel J-Hook
Hardware Material Steel
Strap Length 12 ft.
Strap Width 2"
Working Load Limit 3670 lb.
Online - Live Chat