AVEN 26505-LED-XL3 Magnifier Light, LED, 1.75 Magnification

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£242.28 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: 26505-LED-XL3

  • Item: CD2LMP

  • Cross Ref: 53CJ18

Product Specifications:

ItemRectangular Magnifier Light
ColorWhite
Arm Length36"
Base TypeScrew Down Base
Cord Conductor2
Cord Length5'
Diopter3
Lamp IncludedYes
Lamp TypeLED
Lens Diameter7.5" x 6.2"
Lumens1100
Magnification1.75
Overall Length46"
ShapeRectangular
Special FeaturesDual Color Temperature
TypeMagnifier Light
Watts10

Shipping Info:

Ship weight (kg) 3.87

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes