AUTO DOLLY M998071 Car Dolly Dock, Wall Mount, 150 Lbs.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£59.71 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: M998071

  • Item: CD2WQC

  • Cross Ref: 52WP43

Product Specifications:

ItemCar Dolly Dock
Axle Type2 Axle
FinishPowder Coated
Lifting Capacity150 lb.
Lifting Height Max.24"
Lifting Height Min.3"
MaterialSteel
Size4"W x 16"L x 8"H
TypeWall Mount
Used ForMaterial Handling Dolly for moving Auto, Material, Machines

Shipping Info:

Ship weight (kg) 2.31

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes