AURAND MP6V Pneumatic Deck Scaler, 8 Inch, 3/4 Hp

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

AURAND | MP6V | AG8DBQ | 20RD99 | Air Powered Scarifier
In Stock
£1267.71 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Feb 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: MP6V

    • Item: AG8DBQ

    • Cross Ref: 20RD99

    Product Specifications:

    ItemAir Powered Scarifier
    Air Inlet3/4"
    CFM @ Full Load42.0
    ExhaustBelow
    Handle DesignD-Handle
    HP3/4
    Min. Hose Size1/2"
    Overall Length16"
    Required Pressure80 to 100 psi
    Tool Weight18 lb.
    Cleaning Area8"
    Removal Rate70 to 100 sq. ft./hr.

    Shipping Info:

    Ship weight (kg) 10.4
    Ship height (cm)27.94
    Ship length (cm)58.42
    Ship width (cm)27.94
    Country of OriginUS

    Product Details:

    • Aurand MP6V is an air-powered scarifier designed to remove alkyds, mastics, epoxies, adhesives and lead-based paints from metallic or concrete surfaces.
    • It features an integrated vacuum shroud for collecting dust and debris, an ergonomic handle for easy movement, and a lever throttle for variable speed requirements.
    • A set of cutter bundles can last for 20 - 40 hours and can be replaced with Aurand 90M cutter bundle set.
    • Another variant, Aurand MP6, with an adjustable depth shoe to maintain uniformity during cleaning is also available.

    Product Series:

    Aurand air-powered scarifiers are designed to remove rust, epoxy and paint from metal and concrete surfaces without sandblasting in marine, automobile, construction and manufacturing industries. The small and lightweight K-Series Aurand scarifiers are suitable for handwork and light applications, and the brand's M-Series scarifiers are heavy-duty tools suitable for floor or surface preparations. They are available in 3/4 and 2-1/2 hp variants featuring an ergonomic straight / D- handle for easy handling and movement. These powerful scarifiers are capable of cleaning up to 100 sq. ft. area per hour.

    Brand Overview:

    Aurand is a leading manufacturer of surface preparation, rust and paint removal tools, made exclusively in the USA since the 1930s; Raptor Supplies is an official Aurand distributor. Their tools are designed to remove paint, rust and epoxy from metal and concrete surfaces without the adverse affects of sandblasting. Aurand's handheld deck scarifier / deck crawler range is available in both electric (110v and 230v) or pneumatic versions for both light and heavy-duty applications. Their tools are used as concrete grinders, paint chippers, deck scalers or paint removers by the marine, offshore and manufacturing industries as well as the US Coast Guard and navel fleets from all over the world. Aurand's tools are versatile and can be used to remove virtually any rust or scale from most hard surfaces.

    Accessories

    Sent to your email in 30 min

    Model: MP6VItem: AG8DBQCross Ref: 20RD99