AURAND MP6E Air Powered Scarifier 12 in. 3/4 HP

In Stock
£1287.60 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Dec 13
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: MP6E

    • Item: AG8DBP

    • Cross Ref: 20RD98

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemAir Powered Scarifier
    Air Inlet3/4"
    CFM @ Full Load42.0
    ExhaustBelow
    Handle DesignD-Handle
    HP3/4
    Min. Hose Size1/2"
    Overall Length16"
    Required Pressure80 to 100 psi
    Tool Weight23 lb.
    Cleaning Area12"
    Removal Rate100 to 150 sq. ft./hr.

    Shipping Info:

    Ship weight (kg) 12.8
    Ship height (cm)38.1
    Ship length (cm)55.88
    Ship width (cm)33.02
    Country of OriginUS

    Product Details:

    • Similar to the popular MP6 deck scaler, but with a wider 12" / 30.5 cm cleaning area
    • Uses replaceable cutter bundle Aurand 90ME
    • A complete spare part kit, Aurand SMP6E, is also offered; virtually every part of this Aurand pneumatic tool can be replaced for years of cost effective / low-maintenance operation

    Product Series:

    Aurand air-powered scarifiers are designed to remove rust, epoxy and paint from metal and concrete surfaces without sandblasting in marine, automobile, construction and manufacturing industries. The small and lightweight K-Series Aurand scarifiers are suitable for handwork and light applications, and the brand's M-Series scarifiers are heavy-duty tools suitable for floor or surface preparations. They are available in 3/4 and 2-1/2 hp variants featuring an ergonomic straight / D- handle for easy handling and movement. These powerful scarifiers are capable of cleaning up to 100 sq. ft. area per hour.

    Brand Overview:

    Aurand is a leading manufacturer of surface preparation, rust and paint removal tools, made exclusively in the USA since the 1930s; Raptor Supplies is an official Aurand distributor. Their tools are designed to remove paint, rust and epoxy from metal and concrete surfaces without the adverse affects of sandblasting. Aurand's handheld deck scarifier / deck crawler range is available in both electric (110v and 230v) or pneumatic versions for both light and heavy-duty applications. Their tools are used as concrete grinders, paint chippers, deck scalers or paint removers by the marine, offshore and manufacturing industries as well as the US Coast Guard and navel fleets from all over the world. Aurand's tools are versatile and can be used to remove virtually any rust or scale from most hard surfaces.

    Accessories