AURAND MP6 AIR POWERED SCARIFIER 8 IN. 2-1/2 HP

Model: MP6
Item: AG8DBN
Cross Ref: 20RD97
In Stock

£1168.29

Payment Methods

Product Specifications:

Item Air Powered Scarifier
Air Inlet 3/4"
CFM @ Full Load 42.0
Exhaust Below
Handle Design D-Handle
HP 2-1/2
Min. Hose Size 1/2"
Overall Length 16"
Required Pressure 80 to 100 psi
Tool Weight 18 lb.
Cleaning Area 8"
Removal Rate 70 to 100 sq. ft./hr.

Shipping Info:

Ship weight (kg) 9.8
Ship height (cm) 27.94
Ship length (cm) 58.42
Ship width (cm) 35.56
Country of Origin US

Product Details:

  • Aurand MP6 is a powerful and heavy-duty surface preparation tool that is used as a paint chipper, deck crawler and concrete grinder in marine and oil industries. It features a lever throttle and a safety lock.
  • This tool can also be equipped with a 48-inch extension handle.

  • Why is this tool ideal for surface preparation?
    This Aurand scarifier comes with an adjustable depth shoe which maintains uniformity during the cleaning operation. Once placed properly, it can reduce operator fatigue by allowing them to exert minimal effort to finish the surface preparation task. The cutter bundles used in the Aurand M-series tools meet the surface around 1,60,000 times per minute. These tools can also be used with 23W wire brushes for light-scale cleanup applications.
    For how long do the cutter bundles last?
    A set of cutter bundles can last for 20-40 hours and can prepare about 1,000 square feet of surface. You can replace the blunt cutter bundles with an Aurand 90M cutter bundle.