Sign In

AURAND 1041V-7 1041v-6 Hex Nut

In Stock
Item: AG8XJZ
Model: 1041V-7

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$6.73 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Hex Nut

Shipping Information

Country Of Origin US
Weight (kg) 1

Explore Products

Please note that the item you have bought is a 115V.

Agree