-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | ISO D Die Spring |
---|---|
Color | Red |
End Type | Closed & Ground |
Finish | Powder Coated |
For Hole Size | 2.5" |
For Rod Size | 1.5" |
Material | Chrome Silicone Alloy Steel |
---|---|
Outside Dia. | 2.5" |
Overall Length | 12" |
Spring Rate | 730.9 lb./in. |
Type | Heavy Duty |
Height (cm) | 10.16 |
---|---|
Length (cm) | 34.29 |
Width (cm) | 7.26 |
---|---|
Weight (kg) | 2.385 |
Please note that the item you have bought is a 115V.