-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | ISO D Die Spring |
---|---|
Color | Olive Green |
End Type | Closed & Ground |
Finish | Powder Coat |
For Hole Size | 3/4" |
For Rod Size | 3/8" |
Material | Chrome Silicone Alloy Steel |
---|---|
Outside Dia. | 3/4" |
Overall Length | 1" |
Spring Rate | 167.9 lb./in. |
Type | Ultra Light Duty |
Height (cm) | 2.79 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 2.79 |
HS Code | 7320205045 |
---|---|
Country Of Origin | IT |
Weight (kg) | 0.0135 |
Please note that the item you have bought is a 115V.