-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Compression Spring |
---|---|
Color | Silver |
Compressed Length | 0.59" |
Deflection @ Load | 0.25" |
End Type | Squared Unground |
Finish | Oil |
For Hole Size | 1-31/64" |
For Rod Size | 7/8" |
Load (Lbs.) | 30.00 |
---|---|
Material | Standard Steel |
Outside Dia. | 1 5/16" |
Overall Length | 1.25" |
Spring Rate | 120.00 lb./in. |
Type | Medium Duty |
Wire Dia. | 0.125" |
Wire Type | Round |
Height (cm) | 3.3 |
---|---|
Length (cm) | 10.67 |
Width (cm) | 10.67 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.072 |
UPC | 013542279766 |
Please note that the item you have bought is a 115V.