-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Compression Spring |
---|---|
Color | Silver |
Compressed Length | 1.01" |
Deflection @ Load | 0.4" |
End Type | Squared and Ground |
Finish | Oil |
For Hole Size | 1-1/64" |
For Rod Size | 31/64" |
Load (Lbs.) | 43.2 |
---|---|
Material | Standard Steel |
Outside Dia. | 7/8" |
Overall Length | 2" |
Spring Rate | 108.00 lb./in. |
Type | Medium Duty |
Wire Dia. | 0.120" |
Wire Type | Round |
Height (cm) | 14 |
---|---|
Length (cm) | 2.33 |
Width (cm) | 5.33 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.162 |
UPC | 9780020065005 |
Please note that the item you have bought is a 115V.