-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Slider Bed Power Belt Conveyor |
---|---|
Adjustable Height | 26 1/2 to 34 1/2 In. |
Bearings | Sealed and Prelubricated |
Bed Depth | 4" |
Bed Length | 15 Ft. |
Bed Material | Steel |
Bed Width | 34-1/2 In. |
Belt Speed | Fixed at 60 FPM |
Belt Type | PVC 120 Smooth Top |
Belt Width | 30" |
Drive Pulley (In.) | 4 |
Finish | Epoxy Powder Coated |
HP | 1/2 |
---|---|
Legs per Unit | 3 |
Load Capacity | 355 Lb. |
Motor Type | 115/208-230 VAC, Single Phase |
Overall Length | 16ft. |
Phase | Single |
Shaft Dia. | 1-3/16" |
Stand Type | H |
Switch | On/Off Toggle |
Type | N/A |
Voltage | 110 VAC |
Height (cm) | 46.99 |
---|---|
Length (cm) | 339.09 |
Width (cm) | 101.6 |
HS Code | 8428330000 |
---|---|
Country Of Origin | US |
Weight (kg) | 376.48 |
Please note that the item you have bought is a 115V.