-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hand Operated Roller Stop |
---|---|
Bearings | Commercial Light Oil |
Finish | Powder Coated |
Frame Width | 16" |
Material | 18 ga. Galvanized Steel |
---|---|
Wheel Bore | 5/16" |
Wheel Diameter | 1.375" |
Height (cm) | 15.24 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 15.24 |
Country Of Origin | US |
---|---|
Weight (kg) | 14.0616 |
Please note that the item you have bought is a 115V.