-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Replacement Roller |
---|---|
Bearings | Light Oil Lube Steel Ball Bearings |
Between Frame (In.) | 30 |
Capacity | 270 Lb. |
Construction | 12 Gauge Galvanized Steel |
Diameter | 1 29/32" |
---|---|
Finish | Zinc Plated Steel Housing |
Mounting | Spring Retained |
Shaft | 7/16" Hex Plain Steel |
Type | Medium Duty |
Height (cm) | 10.16 |
---|---|
Length (cm) | 91.44 |
Width (cm) | 10.16 |
HS Code | 8431390010 |
---|---|
Country Of Origin | US |
Weight (kg) | 3.4 |
Please note that the item you have bought is a 115V.