-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Low Profile Ball Transfer Rail |
---|---|
Center to Center Roller Spacing | 2" |
Frame Material | 12 Gauge Galvanized Steel |
Housing Material | 12 Gauge Galvanized Steel |
Length | 60" |
Overall Length | 5ft. |
Overall Width | 2" |
Rail Length | 5 ft. |
---|---|
Section Description | Straight |
Wheel Design | Inline |
Wheels per Foot | 6 |
Width | 2" |
Working Load Limit | 600 lb. |
Height (cm) | 10.16 |
---|---|
Length (cm) | 165.1 |
Width (cm) | 15.24 |
HS Code | 8428200010 |
---|---|
Country Of Origin | US |
Weight (kg) | 5.44 |
Please note that the item you have bought is a 115V.