-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sanitary Pressure Transducer |
---|---|
Accuracy | +/-1% |
Compatible With | Any Process Compatible with 316Stainless Steel |
Electrical Connections | DIN |
Housing | Stainless Steel |
Loop Resistance | Dependent on Loop Supply Voltage |
Max. Pressure | 60 psi |
NEMA Rating | 4X |
Operating Temp. | -20 To 180 F |
---|---|
Output | 4 to 20 mA at 12 to 30 VDC |
Power Required | 9 to 36 VDC |
Process Connection | 1-1/2" Sanitary |
Range | 30" Hg Vac to 30 psi |
Thermal Error | +/-.04% per Degree F from -20 to 168F |
Wetted Materials | 316L Stainless Steel |
Height (cm) | 9.91 |
---|---|
Length (cm) | 14.48 |
Width (cm) | 14.73 |
HS Code | 9026204000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.4365 |
UPC | 094713316190 |
Please note that the item you have bought is a 115V.