ASHCROFT GC517F0242CD3000#G Pressure Transducer With Display 3000psi
  • Model: GC517F0242CD3000#G
  • Item: AE3GDZ
  • Cross: 5DDD3

ASHCROFTASHCROFT
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

ASHCROFT GC517F0242CD3000#G Pressure Transducer With Display 3000psi | AE3GDZ 5DDD3
Hover to zoom
In Stock
£896.73 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemPressure Transducer with Display
    Accuracy+/-0.25% Full Scale
    DisplayBacklit 3 1/2 Digit LCD
    Display UnitsPSI
    Electrical Connections1/2" NPT Female Conduit
    HousingAluminum
    Loop ResistanceDependent on Loop Supply Voltage
    Max. Pressure4500 psi
    NEMA Rating4X
    Operating Temp.14 to 140 F
    Output4 to 20mA at 12 to 32VDC
    Power Required12 to 32VDC
    Process Connection1/4" NPT Female
    Range0 to 3000 psi
    Thermal Error+/-0.2%
    Wetted Materials316 Stainless Steel

    Shipping Info:

    Ship weight (kg) 0.59
    Ship height (cm)8.64
    Ship length (cm)17.53
    Ship width (cm)10.92
    HS code9026204000
    Country of OriginJP