-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pressure Transducer with Display |
---|---|
Accuracy | +/-0.25% Full Scale |
Display | Backlit 3 1/2 Digit LCD |
Display Units | Psi |
Electrical Connections | 1/2" NPT Female Conduit |
Housing | Aluminum |
Loop Resistance | Dependent on Loop Supply Voltage |
Max. Pressure | 200 psi |
NEMA Rating | 4X |
---|---|
Operating Temp. | 14 to 140 F |
Output | 4 to 20mA at 12 to 32 VDC |
Power Required | 12 to 32 VDC |
Process Connection | 1/4" NPT Female |
Range | 0 to 100 psi |
Thermal Error | +/-0.2% |
Wetted Materials | 316 Stainless Steel |
Height (cm) | 8.64 |
---|---|
Length (cm) | 17.53 |
Width (cm) | 10.92 |
HS Code | 9026204000 |
Country Of Origin | JP |
---|---|
Weight (kg) | 0.585 |
UPC | 461616070182 |
Please note that the item you have bought is a 115V.