-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Intrinsically Safe Transducer |
---|---|
Accuracy | +/-0.3% |
Compatible With | Any Process Compatible with 316Stainless Steel |
Electrical Connections | DIN 43650-A |
Housing | 304 Stainless Steel |
Loop Resistance | Dependent on Loop Supply Voltage |
Max. Pressure | 30 psi |
NEMA Rating | 4X |
Operating Temp. | -40 to 257 F |
---|---|
Output | 4 to 20 mA at 12 to 30 VDC |
Power Required | 12 to 30 VDC |
Process Connection | 1/2" NPT Male |
Range | 0 to 15 psi |
Safety Rating | Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F and G |
Thermal Error | +/-2% (-4 to 185F) |
Wetted Materials | 316L Stainless Steel |
Height (cm) | 11.68 |
---|---|
Length (cm) | 7.11 |
Width (cm) | 4.57 |
HS Code | 9026204000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.2475 |
UPC | 783029574041 |
Please note that the item you have bought is a 115V.