-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Differential Pressure Gauge |
---|---|
Accuracy | +/-2% |
Ambient Operating Range | 0 Degrees To 170 Degrees |
Body Material | Aluiminum |
Connection Size | 1/4" NPT |
Connection Size NPT (In.) | 1/4 |
Dial Material | Stainless Steel |
Dial Size | 3-1/2" |
Diaphragm Material | Buna-N |
---|---|
Differential Pressure Range | 0 to 200" WC |
Full Scale Accuracy (%) | +/-2 |
Piston Material | PTFE |
Pressure Range Minor Div. | 20" WC |
Rated Total Pressure | 1500 PSI |
Scale Type | Pressure |
Seal Material | Buna-N, Viton or EPDM |
Height (cm) | 9.14 |
---|---|
Length (cm) | 19.05 |
Width (cm) | 19.3 |
HS Code | 9026204000 |
Country Of Origin | IN |
---|---|
Weight (kg) | 0.8325 |
UPC | 783029143094 |
Please note that the item you have bought is a 115V.