ASHCROFT 251009SW02BX6B300 Pressure Gauge 0 To 300 Psi 2-1/2in

Model: 251009SW02BX6B300
Item: AD7GMH
Cross Ref: 4EFV8
In Stock

£146.82/ unit

(ex. VAT)
Available to ship today (10+ units) / Free Shipping(UK mainland)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Pressure Gauge
Accuracy +/-1%
Case Color Silver
Case Material Stainless Steel
Connection Location Lower Back
Connection Size 1/4" NPT
Dial Size 2-1/2"
Gauge Type Oxygen Service Cleaned
Graduations 50 psi
Lens Material Polycarbonate
Operating Temp. Range -40 Degrees to 150 Degrees F
Range 0 to 300 psi
Ring Material Stainless Steel
Smallest Graduation 5 psi
Socket Material 316 Stainless Steel
Tube Material 316 Stainless Steel

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm) 8.64
Ship length (cm) 8.38
Ship width (cm) 7.62
HS code 9026204000
Country of Origin US

Product Details:

  • Characteristics: PLUS Performance