-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pressure Gauge |
---|---|
Accuracy | +/-1% |
Case Color | Black |
Case Material | Glass Filled Polysulfone |
Connection Location | Lower |
Connection Size | 1/4" NPT |
Dial Size | 2.5" |
Gauge Type | Low Pressure Diaphragm |
Graduations | 0.5 oz. |
---|---|
Lens Material | Polycarbonate |
Operating Temp. Range | -4 Degrees to 140 Degrees F |
Range | 0 to 20 oz., 0 to 35" H2O |
Smallest Graduation | 0.5 oz. |
Socket Material | Brass |
Tube Material | Beryllium Copper |
Height (cm) | 9.14 |
---|---|
Length (cm) | 6.35 |
Width (cm) | 9.14 |
HS Code | 9026208000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.09 |
UPC | 759426377035 |
Please note that the item you have bought is a 115V.