-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pump |
---|---|
Body Material | Polypropylene |
Discharge Tube Outlet ID Size | 1/2 In. |
Discharge Tube Outlet OD Size | .811 In. |
Discharge Tubing Material | Vinyl |
Inlet Size | 1/4" FNPT |
Internal Parts Material | Polypropylene, Santoprene |
Max. Flow | 14.4 GPM |
---|---|
Max. Flow GPM | 14.4 |
Seal Material | Santoprene |
Suction Tube Length | 38 In. |
Suction Tube Outlet I.D. Size | .624 In. |
Suction Tube Outlet O.D. Size | 1 In. |
Type | Twin Diaphragm Drum |
Height (cm) | 25.4 |
---|---|
Length (cm) | 130.81 |
Width (cm) | 33.02 |
HS Code | 8413500050 |
Country Of Origin | US |
---|---|
Weight (kg) | 7.47 |
UPC | 094703499995 |
Please note that the item you have bought is a 115V.