-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cylinder Port Flow Control Valve |
---|---|
Adjustment | Knurled |
Body Material | Nickel-Plated Brass |
Connection | MNPT x Tube |
Flow | Out |
Pipe Size | 3/8" |
---|---|
Pressure Range | 15 to 150 psi |
Style | Elbow |
Temp. Range | -32 Degrees to 158 Degrees F |
Tube Size | 3/8" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 4.57 |
HS Code | 8481805090 |
Country Of Origin | HU |
---|---|
Weight (kg) | 0.09 |
UPC | 663023107455 |
Please note that the item you have bought is a 115V.