-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | SAE Washer |
---|---|
Finish | Armor Coat |
Fits Bolt Sizes | 1/2" |
Hardness | Rockwell C38 |
Inside Dia. | 0.531" |
Material | Steel |
System of Measurement | Imperial |
---|---|
Tensile Strength | 150000 psi |
Thickness | 7/64" |
Thickness Tolerance | -0.01" to +0.01" |
Washer O.D. | 1 1/16" |
Washer Type | SAE |
Height (cm) | 8.64 |
---|---|
Length (cm) | 6.35 |
Width (cm) | 3.81 |
HS Code | 7318220000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.2 |
Please note that the item you have bought is a 115V.