-
Change Country
-
English
- Sign in
- Source Now
Item | Mounting Bracket |
---|---|
Color | Black |
Depth | 2.125" |
Function | Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall |
Length | 4.375" |
Material | PVC |
Number of 1/2" Side Knockouts | 0 |
Number of Gangs | 1 |
---|---|
Raised (In.) | 1/4 to 1 |
Raised Height | 1/4" to 1" |
Sub-Category | Mounting Accessories |
Type | Low Voltage |
Width | 4.38" |
Height (cm) | 21.59 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 20.07 |
HS Code | 8302500000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.04 |
UPC | 018997581853 |