ARLINGTON INDUSTRIES 936 Conduit Body Aluminium Anybody(tm) 2 1/2 Inch Hub
Item: AD8FHL
Model: 936
Cross Ref: 4JWH6
Send us an RFQ and we will offer a suitable alternative
Specifications
Item |
Conduit Body |
Back Type |
Flat |
Body Style |
LB, T, LL, LR, or C |
Capacity |
175.5 Cu.In. |
Color |
Gray |
Design Type |
AnyBODY(TM) |
Form |
Form 7 |
Hazardous Location Class |
No |
Hub Size |
2-1/2" |
Material |
Aluminum |
Type |
Metallic |
Product Details
- Special Features: Ships as an LB and converts to a T, LL, LR, or C
Shipping Information
Height (cm) |
13.72 |
Length (cm) |
37.08 |
Width (cm) |
17.27 |
HS Code |
7609000000 |
Country Of Origin |
CN |
Weight (kg) |
3.47 |
UPC |
018997179067 |