ARLINGTON INDUSTRIES 935NM Conduit Body Pl Anybody(tm) 2 Inch Hub
Item: AD8FHW
Model: 935NM
Cross Ref: 4JWJ6
Send us an RFQ and we will offer a suitable alternative
Specifications
Item |
Conduit Body |
Back Type |
Flat |
Body Style |
LB, T, LL, LR, or C |
Capacity |
68 Cu.In. |
Color |
Gray |
Design Type |
AnyBODY(TM) |
Form |
Form 7 |
Hazardous Location Class |
No |
Hub Size |
2" |
Material |
Plastic |
Type |
Non Metallic |
Product Details
- Special Features: Ships as an LB and converts to a T, LL, LR, or C
Shipping Information
Height (cm) |
12.95 |
Length (cm) |
29.46 |
Width (cm) |
11.43 |
HS Code |
3926909980 |
Country Of Origin |
CN |
Weight (kg) |
1.03 |
UPC |
018997125057 |