-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | PSA Sanding Disc |
---|---|
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Backing Weight | X |
Color | Brown |
---|---|
Disc Dia. | 20" |
Grade | Medium |
Grit | 100 |
Vacuum Hole Design | Non-Vacuum |
Weight (kg) | 0.2745 |
---|
Please note that the item you have bought is a 115V.